
Oil Drain Plug, 090-177
Mfr # 090-177
Zoro # G8202285
product price: $53.85
/eaKey Features
Material
Steel
Color
Silver
Length
0.512 in
Includes
Gasket
Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090-177
Zoro #
G8202285
UPC #
19495216629
Country of Origin
China
Dimensions
Length
0.512 in
Thread Dia.
M14-1.25
Head Size
19 mm
Details
Material
Steel
Color
Silver
Includes
Gasket
Type
Magnetic
Drain Method
Conventional
Number of Socket Points
6
Thread Type
Fine
Vehicle Fit
Ford 2010-03, IC Corporation 2011-05, International 2011-03
Drive Type
Hex
Item
Oil Drain Plug
System of Measurement
Metric
Bolt Grade
3
Description
Oil Drain Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.