
Oil Drain Plug, 65221
Mfr # 65221
Zoro # G8311056
original price: $5.45
5% off
new price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Color
Silver
Length
0.512 in
Material
Steel
Includes
Gasket
Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65221
Zoro #
G8311056
UPC #
37495652216
Country of Origin
Unknown
Dimensions
Length
0.512 in
Thread Dia.
M20-1.50
Head Size
17 mm
Details
Color
Silver
Material
Steel
Includes
Gasket
Type
Standard
Item
Oil Drain Plug
Thread Type
Fine
System of Measurement
Metric
Number of Socket Points
6
Drive Type
Hex
Drain Method
Conventional
Bolt Grade
3
Description
Oil Drain Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.