
Oil Drain Plug, 65265
Mfr # 65265
Zoro # G8270632
product price: $8.19
/eaKey Features
Color
Black
Length
0.945 in
Includes
O-Ring
Material
Steel
Type
Pilot Point With Inset Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65265
Zoro #
G8270632
UPC #
19495652656
Country of Origin
Unknown
Dimensions
Length
0.945 in
Thread Dia.
M12-1.75
Head Size
13 mm
Details
Color
Black
Includes
O-Ring
Material
Steel
Type
Pilot Point With Inset Gasket
Drive Type
Hex
System of Measurement
Metric
Item
Oil Drain Plug
Bolt Grade
3
Vehicle Fit
Ford Motor Company 2006-00, General Motors 2012-97, Isuzu 2006, Jaguar 2008-02
Drain Method
Conventional
Thread Type
Coarse
Number of Socket Points
6
Description
Oil Drain Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.