Zoro Homepage

Oil Drain Plug Os, 090-015

  • Mfr # 090-015

  • Zoro # G8261548


product price: $14.19
/ea

Key Features

Material
Steel
Length
3/4 in
Includes
Gasket
Color
Silver
Type
Single Oversize
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
090-015
Zoro #
G8261548
UPC #
19495090151
Country of Origin
Unknown

Dimensions

Length
3/4 in
Thread Dia.
1/2"-20
Head Size
3/4 in

Details

Material
Steel
Includes
Gasket
Color
Silver
Type
Single Oversize
System of Measurement
SAE
Drain Method
Conventional
Item
Oil Drain Plug
Drive Type
Hex
Number of Socket Points
6
Thread Type
Fine
Bolt Grade
2

Description

Oil Drain Plug Os

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.