
Oil Drain Plug Os, 090-082
Mfr # 090-082
Zoro # G8262013
product price: $22.95
/eaKey Features
Includes
Gasket
Length
0.81 in
Features
Oversized Thread
Material
Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090-082
Zoro #
G8262013
UPC #
19495900825
Country of Origin
Unknown
Dimensions
Length
0.81 in
Thread Dia.
M14-1.50
Head Size
18 mm
Details
Includes
Gasket
Features
Oversized Thread
Material
Steel
Color
Silver
Thread Type
Fine
Drain Method
Conventional
Bolt Grade
5.8
Number of Socket Points
6
Item
Oil Drain Plug
System of Measurement
Metric
Drive Type
Hex
Description
Oil Drain Plug Os
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.