
Oil Fill Tube, 917-477
Mfr # 917-477
Zoro # G8306278
product price: $37.59
/eaKey Features
Application
Ford E-350 Club Wagon 2005-04, Ford E-350 Super Duty 2010-04, Ford E-450 Super Duty 2010-04
Material
Plastic
Length
24 in
Outside Diameter
37.8 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
917-477
Zoro #
G8306278
UPC #
889245007445
Country of Origin
Unknown
Dimensions
Length
24 in
Outside Diameter
37.8 mm
Details
Application
Ford E-350 Club Wagon 2005-04, Ford E-350 Super Duty 2010-04, Ford E-450 Super Duty 2010-04
Material
Plastic
Color
Black
Universal Fit
No
Positions
Upper
Item
Engine Oil Filler Tube
Description
Oil Fill Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.