
Oil Filter Cap
Mfr # 921-156
Zoro # G012445032
product price: $70.69
/eaKey Features
Length
77 mm
Material
Plastic
Diameter
85 mm
Grade Type
Standard Replacement
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
921-156
Zoro #
G012445032
UPC #
889245064547
Country of Origin
Unknown
Dimensions
Length
77 mm
Diameter
85 mm
Details
Material
Plastic
Item
Oil Filter Cap
Grade Type
Standard Replacement
Housing Color
Black
Color
Black
Mounting Type
Thread On
Finish
Black
Connector Type
Thread On
Description
Ideal replacement - this engine oil filter cover is a direct replacement for the original equipment filter cover;Durable construction - this part is specifically designed to withstand extreme underhood temperatures to resist cracking and leaking;Quality tested - this part has undergone extensive testing to ensure a quality fit and long service life;Easy to install - no special tools required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.