
Oil Filter Tube
Mfr # 904-264
Zoro # G712538782
product price: $74.95
/eaKey Features
Shape
Molded Assembly
Outside Diameter
1.5 in
Gasket Or Seal Included
Yes
End 1 Type
Flat
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-264
Zoro #
G712538782
UPC #
19495927143
Country of Origin
Unknown
Dimensions
Outside Diameter
1.5 in
Inside Diameter
1 in
Length
6.7 in
Details
Shape
Molded Assembly
Gasket Or Seal Included
Yes
End 1 Type
Flat
Universal Or Specific Fit
Specific
Includes
1 Return Tube, 1 Bolt, 1 Seal
End 2 Type
Open
Color
Black
Material
Rubber
Description
Direct replacement for a proper fit every time;Replacement will prevent damage to vehicle engine;Includes all necessary hardware and gaskets for a complete installation;Dorman Fuel Filter Caps also available, sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.