Zoro Homepage

PANEL TRIM RETAINER, 25PK

  • Mfr # 700-365

  • Zoro # G412443409


product price: $8.15
/pk 25, $0.33/ea

Key Features

Shaft Diameter
1/4 in
Outside Diameter
11/16 in
Head Diameter
11/16 in
Includes
25 Retainers
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-365
Zoro #
G412443409
UPC #
19495023654
Country of Origin
China

Dimensions

Shaft Diameter
1/4 in
Outside Diameter
11/16 in
Head Diameter
11/16 in
Overall Length
7/8 in
Length
0.813 in
Fastener Head Diameter (In)
0.688 in
Fastener Hole Size (in)
0.313 in

Details

Includes
25 Retainers
Color
Black
Material
Nylon
Fastener Type
Shield Retainer
Item
25 Retainers

Description

Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.