Zoro Homepage

PANEL TRIM RETAINER

  • Mfr # 45491

  • Zoro # G312441567


product price: $7.69
/ea

Key Features

Includes
3 Panel Trim Retainers
Fastener Type
Trim Panel Retainer
Color
Black
Length
23.12 mm
Fastener Head Diameter (In)
17.52 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45491
Zoro #
G312441567
UPC #
-
Country of Origin
China

Dimensions

Length
23.12 mm
Fastener Head Diameter (In)
17.52 mm
Fastener Hole Size (in)
0.28 in

Details

Includes
3 Panel Trim Retainers
Fastener Type
Trim Panel Retainer
Color
Black
Packaging Type
Card
Material
Nylon

Description

Simple fix - these replacement interior panel retainers match the fit and function of the original components on select vehicles;Durable construction - made of quality materials and thoroughly validated for an effective repair;Specific design - ensure you have the right fastener style to fit the vehicle, position and size you need;Matching appearance - built to provide a seamless looking replacement to the original retainers on many vehicles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.