Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PANEL TRIM RETAINER

  • Mfr # 45815

  • Zoro # G012442727


product price: $8.35
/ea

Key Features

Outside Diameter
7/8 in
Length
0.75 in
Fastener Hole Size (in)
0.313 in
Color
White
Fastener Head Diameter (In)
3/4 X 7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45815
Zoro #
G012442727
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
7/8 in
Length
0.75 in
Fastener Hole Size (in)
0.313 in
Fastener Head Diameter (In)
3/4 X 7/8
Head Diameter
7/8 in
Center Groove Diameter
0 in
Shaft Diameter
5/16 in
Overall Length
1 3/32 in

Details

Item
3 Pieces
Color
White
Fastener Type
Door Trim Panel Retainers
Material
Nylon

Description

Ideal replacement - this retainer matches the fit and function of the original equipment retainer for this vehicle application;Quality material - this retainer is made of durable material for long-lasting service;Versatile design - this retainer is suitable for a variety of automotive uses;Excellent value - this part offers original equipment quality at a competitive cost

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.