Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel Trim Retainer - Interior - GM/Chrysler/AMC

  • Mfr # 45490

  • Zoro # G616158567


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Fastener Head Diameter (In)
0.688 in
Color
Black
Fastener Hole Size (in)
0.313 in
Fastener Type
Grill Retainer
Center Groove Diameter
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45490
Zoro #
G616158567
UPC #
37495454902
Country of Origin
China

Dimensions

Fastener Head Diameter (In)
0.688 in
Fastener Hole Size (in)
0.313 in
Center Groove Diameter
0 in
Head Diameter
11/16 in
Shaft Diameter
5/16 in
Overall Length
3/4 in
Outside Diameter
11/16 in
Length
0.625 in

Details

Color
Black
Fastener Type
Grill Retainer
Material
Nylon, Plastic
Item
3 Pieces

Description

Dorman - Autograde 45490 Panel Trim Retainer - Interior - GM/Chrysler/AMC

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.