Zoro Homepage

Panel Trim Retainer - Interior - GM/Ford/Chrysler

  • Mfr # 45680

  • Zoro # G016158587


product price: $8.05
/ea
Sold in multiples of 2 for $16.10

Key Features

Length
0.813 in
Center Groove Diameter
0 in
Fastener Type
Shroud Retainer
Fastener Hole Size (in)
0.313 in
Fastener Head Diameter (In)
0.688 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45680
Zoro #
G016158587
UPC #
37495456807
Country of Origin
China

Dimensions

Length
0.813 in
Center Groove Diameter
0 in
Fastener Hole Size (in)
0.313 in
Fastener Head Diameter (In)
0.688 in
Head Diameter
11/16 in
Outside Diameter
11/16 in
Overall Length
7/8 in
Shaft Diameter
5/16 in

Details

Fastener Type
Shroud Retainer
Color
Black
Item
15 Pieces
Material
Nylon

Description

Dorman - Autograde 45680 Panel Trim Retainer - Interior - GM/Ford/Chrysler

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.