
Park Assist Camera
Mfr # 592-079
Zoro # G112436152
product price: $380.99
/ea
Free Shipping & Returns
Key Features
Horizontal View Angle
135 DD
Body Material
Plastic
Cable Length
30.5 mm
Weather Resistant
Yes
Body Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
592-079
Zoro #
G112436152
UPC #
889245145284
Country of Origin
Unknown
Dimensions
Cable Length
30.5 mm
Depth
40 mm
Lens Diameter
14 mm
Width
30.4 mm
Details
Horizontal View Angle
135 DD
Body Material
Plastic
Weather Resistant
Yes
Body Color
Black
Vertical View Angle
102 DD
Includes
1 Park Assist Camera
Color
Black
Voltage
18 VDC
Material
Plastic
Viewing Angle
135 Deg, 102 Deg
Item
Park Assist Camera
Features
Weather Resistant
Description
Ideal replacement - this park assist camera directly replaces a damaged or faulty original equipment camera for a dependable repair;Durable construction - this park assist camera features a high-quality, wide-angle lens for clear resolution and additional electronics protection for reliability in harsh conditions;Direct installation - this parking camera plugs into the vehicle's wiring using a factory-style connector;Quality tested - this park assist camera has undergone try-on, on-vehicle, and salt spray testing to ensure quality fit and durability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.