
Parking Brake Cable 1992-1995 Honda Civic 1.5L, C660273
Mfr # C660273
Zoro # G5709549
product price: $49.15
/eaKey Features
Application
Acura EL 2000-97, Honda Civic 2000-92
Position
Rear Right
Fit Type
Specific
Conduit Length
52-1/2 in
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C660273
Zoro #
G5709549
UPC #
082702609910
Country of Origin
China
Dimensions
Conduit Length
52-1/2 in
Details
Item
Parking Brake Cable
Application
Acura EL 2000-97, Honda Civic 2000-92
Position
Rear Right
Fit Type
Specific
Housing Color
Black
Includes
Conduit
Outer Sleeve Material
Rubber
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.