
Parking Brake Cable 1995-2002 Toyota Tacoma 2.7L 3.4L, C660251
Mfr # C660251
Zoro # G5619255
product price:Â $41.59
/eaKey Features
Application
Toyota Tacoma 2004-95
Conduit Length
32.3 in
Fit Type
Specific
Position
Front
Outer Sleeve Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C660251
Zoro #
G5619255
UPC #
082702618301
Country of Origin
China
Dimensions
Conduit Length
32.3 in
Details
Item
Parking Brake Cable
Application
Toyota Tacoma 2004-95
Fit Type
Specific
Position
Front
Outer Sleeve Material
Rubber
Housing Color
Black
Includes
Conduit
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.