
Parking Brake Cable 1996-1997 Ford Ranger 2.3L 3.0L 4.0L, C660350
Mfr # C660350
Zoro # G5554173
product price:Â $29.75
/eaKey Features
Application
Ford Ranger 1997-96
Conduit Length
41.42 in
Includes
Conduit
Position
Rear Left
Outer Sleeve Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
C660350
Zoro #
G5554173
UPC #
082702609965
Country of Origin
China
Dimensions
Conduit Length
41.42 in
Details
Item
Parking Brake Cable
Application
Ford Ranger 1997-96
Includes
Conduit
Position
Rear Left
Outer Sleeve Material
Rubber
Fit Type
Specific
Housing Color
Black
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.