Zoro Homepage

Parking Brake Cable 2003 Ford Focus 2.3L, C660458

  • Mfr # C660458

  • Zoro # G5617569


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Application
Ford Focus 2004-00
Conduit Length
62.36 in
Position
Rear Left; Rear Right
Fit Type
Specific
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C660458
Zoro #
G5617569
UPC #
885484003989
Country of Origin
China

Dimensions

Conduit Length
62.36 in

Details

Item
Parking Brake Cable
Application
Ford Focus 2004-00
Position
Rear Left; Rear Right
Fit Type
Specific
Housing Color
Black
Outer Sleeve Material
Rubber
Includes
Conduit

Description

Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.