
Parking Brake Cable 2006-2008 Toyota RAV4 2.4L, C660534
Mfr # C660534
Zoro # G5675179
product price: $51.35
/eaKey Features
Application
Toyota RAV4 2009-06
Outer Sleeve Material
Rubber
Includes
Conduit
Conduit Length
66.65 in
Position
Rear Right
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C660534
Zoro #
G5675179
UPC #
82702986424
Country of Origin
China
Dimensions
Conduit Length
66.65 in
Details
Item
Parking Brake Cable
Application
Toyota RAV4 2009-06
Outer Sleeve Material
Rubber
Includes
Conduit
Position
Rear Right
Housing Color
Black
Fit Type
Specific
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.