
Parking Brake Cable, C660674
Mfr # C660674
Zoro # G5677373
product price: $23.95
/eaKey Features
Outer Sleeve Material
Rubber
Conduit Length
17.28 in
Housing Color
Black
Includes
1 Brake Cable
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C660674
Zoro #
G5677373
UPC #
82702988220
Country of Origin
China
Dimensions
Conduit Length
17.28 in
Details
Outer Sleeve Material
Rubber
Housing Color
Black
Includes
1 Brake Cable
Universal Or Specific Fit
Specific
Item
Brake Cable
Conduit Included
Yes
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.