
Parking Brake Cable, C95549
Mfr # C95549
Zoro # G5806295
product price: $21.45
/eaKey Features
Application
Chevrolet S10 2003-96, GMC Sonoma 2003-96, Isuzu Hombre 2000-96
Outer Sleeve Material
Rubber
Includes
Conduit
Housing Color
Black
Conduit Length
51.88 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C95549
Zoro #
G5806295
UPC #
082702348123
Country of Origin
China
Dimensions
Conduit Length
51.88 in
Details
Item
Parking Brake Cable
Application
Chevrolet S10 2003-96, GMC Sonoma 2003-96, Isuzu Hombre 2000-96
Outer Sleeve Material
Rubber
Includes
Conduit
Housing Color
Black
Fit Type
Specific
Position
Rear Left
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.