
Parking Brake Cable - Front, C660308
Mfr # C660308
Zoro # G6767824
product price: $23.15
/eaKey Features
Outer Sleeve Material
Rubber
Includes
Conduit
Vehicle Fit
Dodge Dakota 2004-00
Universal Fit
No
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C660308
Zoro #
G6767824
UPC #
082702679999
Country of Origin
Iceland
Dimensions
Conduit Length
36.61 in
Details
Outer Sleeve Material
Rubber
Includes
Conduit
Vehicle Fit
Dodge Dakota 2004-00
Item
Parking Brake Cable
Universal Fit
No
Housing Color
Black
Position
Front
Features
Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
Fitting Finish
Zinc Plated
Description
Brake Cables are responsible for application of the parking brake. When failure occurs, Brake Cables need to be replaced for the vehicle to pass state inspections. Brake Cables are direct replacements parts.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.