Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Brake Cable - Rear Left, C660241

  • Mfr # C660241

  • Zoro # G6832069


product price: $28.95
/ea

Key Features

Includes
Conduit
Features
Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
Outer Sleeve Material
Rubber
Fitting Finish
Zinc Plated
Conduit Length
30.71 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C660241
Zoro #
G6832069
UPC #
082702623541
Country of Origin
China

Dimensions

Conduit Length
30.71 in

Details

Includes
Conduit
Features
Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
Outer Sleeve Material
Rubber
Fitting Finish
Zinc Plated
Position
Rear Left
Universal Fit
No
Housing Color
Black
Vehicle Fit
Ford Ranger 2009-03, Mazda B2300 2004-03, Mazda B3000 2004-03, Mazda B4000 2004-03
Item
Parking Brake Cable

Description

Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.