
Parking Brake Cable - Rear Right, C94391
Mfr # C94391
Zoro # G6857059
product price: $38.15
/eaKey Features
Outer Sleeve Material
Rubber
Features
Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
Fitting Finish
Zinc Plated
Housing Color
Black
Universal Fit
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C94391
Zoro #
G6857059
UPC #
082702344125
Country of Origin
China
Dimensions
Conduit Length
79.72 in
Details
Outer Sleeve Material
Rubber
Features
Inner Cables are Sheathed and Lubricated; Corrosion-Resistant Design
Fitting Finish
Zinc Plated
Housing Color
Black
Universal Fit
No
Vehicle Fit
Chevrolet 1999-92, GMC 1999-92
Position
Rear Right
Item
Parking Brake Cable
Includes
Conduit
Description
Dorman First Stop - The only single source of supply for a value-priced, full-coverage, national brand of technician quality brake and clutch hydraulics. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.