Zoro Homepage

Parking Brake Hardware Kit, HW17450

  • Mfr # HW17450

  • Zoro # G700568494


product price: $17.65
/ea

Key Features

Material
Steel
Includes
(2) Adjuster Screws; (2) Adjuster Tips; (2) Adjuster Nuts; (4) Return Springs; (4) Hold Down Springs; (4) Hold Down Pins
Features
Colored Springs
Vehicle Fit
BMW 2018-08, BMW 2005-03
Brake Shoe Width Required
0.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW17450
Zoro #
G700568494
UPC #
885484910690
Country of Origin
Unknown

Dimensions

Brake Shoe Width Required
0.79 in
Brake Shoe Length Required
5.85 in

Details

Item
Brake Hardware Kit
Material
Steel
Includes
(2) Adjuster Screws; (2) Adjuster Tips; (2) Adjuster Nuts; (4) Return Springs; (4) Hold Down Springs; (4) Hold Down Pins
Features
Colored Springs
Vehicle Fit
BMW 2018-08, BMW 2005-03
Position
Rear
FMSI Number
828; 831

Description

Parking Brake Hardware Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.