
Parking Brake Motor
Mfr # 926-481
Zoro # G412444130
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Electrical Terminal Type
Blade
Housing Length
96.4 mm
Electrical Connector Color
Black
Mounting Hardware Included
Yes
Housing Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-481
Zoro #
G412444130
UPC #
37495940788
Country of Origin
Unknown
Dimensions
Housing Length
96.4 mm
Details
Electrical Terminal Type
Blade
Electrical Connector Color
Black
Item
Parking Brake Motor
Mounting Hardware Included
Yes
Housing Material
Plastic
Spline Quantity
6
Electrical Connector Gender
Male
Electrical Terminal Quantity
2
Electrical Connector Quantity
1
Electrical Connector Shape
Oval
Electrical Terminal Gender
Male
Description
Ideal replacement - this parking brake actuator directly replaces the original equipment actuator on specified vehicles;Durable construction - this actuator is specifically designed to withstand extreme undercar environment to restore proper function to the parking brake;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on testing to ensure a quality fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.