Zoro Homepage

Parking Brake Motor

  • Mfr # 926-482

  • Zoro # G912444197


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Spline Quantity
6
Electrical Terminal Quantity
2
Mounting Hardware Included
Yes
Housing Material
Plastic
Electrical Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-482
Zoro #
G912444197
UPC #
37495940795
Country of Origin
Unknown

Dimensions

Housing Length
96.4 mm

Details

Spline Quantity
6
Electrical Terminal Quantity
2
Mounting Hardware Included
Yes
Housing Material
Plastic
Electrical Connector Gender
Male
Electrical Connector Shape
Oval
Packaging Type
Box
Electrical Connector Quantity
1
Electrical Terminal Gender
Male
Electrical Connector Color
Black
Electrical Terminal Type
Blade
Includes
1 Parking Brake Motor, 1 O-ring, 2 Bolts

Description

Ideal replacement - this parking brake actuator directly replaces the original equipment actuator on specified vehicles;Durable construction - this actuator is specifically designed to withstand extreme undercar environment to restore proper function to the parking brake;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on testing to ensure a quality fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.