Zoro Homepage

Parking Brake Pedal Pad, 20737

  • Mfr # 20737

  • Zoro # G5646643


product price: $7.89
/ea

Key Features

Material
Rubber
Length
2-1/2 in
Width
2 in
Vehicle Fit
Ford 2011-64, Lincoln 2011-03, Lincoln 2000-82, Lincoln 1980-65, Mercury 2011-64
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20737
Zoro #
G5646643
UPC #
37495207379
Country of Origin
Taiwan, Province of China

Dimensions

Length
2-1/2 in
Width
2 in
Thickness
0.4 in

Details

Item
Brake Pedal Pad
Material
Rubber
Vehicle Fit
Ford 2011-64, Lincoln 2011-03, Lincoln 2000-82, Lincoln 1980-65, Mercury 2011-64
Universal Fit
No
Color
Black
Attachment Type
Slip on

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.