
Parking Brake Pedal Release Cable, 924-315
Mfr # 924-315
Zoro # G7680889
product price: $42.45
/eaKey Features
End Type
Fork x Cylinder
Jacket Dia.
1/4 in
Jacket Color
Black
Jacket Material
Polyethylene
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-315
Zoro #
G7680889
UPC #
19495965787
Country of Origin
Taiwan, Province of China
Dimensions
Jacket Dia.
1/4 in
Length
23-1/2 in
Details
End Type
Fork x Cylinder
Jacket Color
Black
Jacket Material
Polyethylene
Material
Steel
Vehicle Fit
Cadillac 2000-99, Chevrolet 2002-95, GMC 2002-95
Item
Parking Brake Release Cable
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.