
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590-075
Zoro #
G8197157
UPC #
885484432833
Country of Origin
Unknown
Dimensions
Depth
1.34 in
Width
0.82 in
Length
0.92 in
Lens Dia.
0.55 in
Details
Includes
Mounting Bracket
Material
Plastic
Color
Black
Features
Weather Resistant
Application
Kia Sorento 2012-11, Kia Sorento 2009
Positions
Rear
View Angle
134 Degrees (Horizontal); 104 Degrees (Vertical)
Item
Park Assist Camera
Description
Parking Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.