Zoro Homepage

Pcv Valve Grommet, 42065

  • Mfr # 42065

  • Zoro # G8325232


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Thickness
0.404 in
Material
Rubber
Inside Diameter
0.566 In
Application
Ford 1997-68, Lincoln 1979-68, Mercury 1983-68
Outside Diameter
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42065
Zoro #
G8325232
UPC #
37495420655
Country of Origin
Unknown

Dimensions

Thickness
0.404 in
Inside Diameter
0.566 In
Outside Diameter
1.39 in

Details

Material
Rubber
Application
Ford 1997-68, Lincoln 1979-68, Mercury 1983-68
Item
PCV Valve Mounting Grommet
Attachment Method
Push On

Description

Pcv Valve Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.