This item is Discontinued.

This item is Discontinued.
PCV Valve Grommet, 42322 (Discontinued)
Mfr #
42322
Zoro #
G5714175
UPC # 37495423229
Country of Origin Taiwan, Province of China
Category PCV Valves
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42322
Zoro #
G5714175
UPC #
37495423229
Country of Origin
Taiwan, Province of China
Dimensions
Inside Dia.
0.764 in
Thickness
0.458 in
Outside Dia.
1.246 in
Details
Attachment Method
Push On
Vehicle Fit
Buick 1992-87, Chevrolet 1993-82, GMC 1993-87, Oldsmobile 1992-87, Pontiac 1991-82
Item
PCV Valve Mounting Grommet
Material
Rubber
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.