Zoro Homepage

PCV Valve Grommet, 42323

  • Mfr # 42323

  • Zoro # G5714631


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Thickness
0.638 in
Material
Rubber
Inside Dia.
0.718 in
Outside Dia.
1.403 in
Attachment Method
Push On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42323
Zoro #
G5714631
UPC #
37495423236
Country of Origin
China

Dimensions

Thickness
0.638 in
Inside Dia.
0.718 in
Outside Dia.
1.403 in

Details

Material
Rubber
Attachment Method
Push On
Item
PCV Valve Mounting Grommet
Vehicle Fit
General Motors 1991-68

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.