This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
42333
Zoro #
G5515253
UPC #
37495423335
Country of Origin
China
Dimensions
Thickness
0.782 in
Inside Dia.
0.723 in
Outside Dia.
1.201 in
Details
Material
Rubber
Attachment Method
Push On
Item
PCV Valve Mounting Grommet
Vehicle Fit
Buick 1986-85, Cadillac 1986-85, Chevrolet 1986-85, Oldsmobile 1986-85, Pontiac 1986-85
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.