
PCV Valve Grommet, 42340
Mfr # 42340
Zoro # G7669759
product price: $3.95
/eaSold in multiples of 2 for $7.90
Key Features
Thickness
0.564 in
Vehicle Fit
Honda Accord 1985-84
Outside Dia.
0.923 in
Inside Dia.
0.557 in
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42340
Zoro #
G7669759
UPC #
37495423403
Country of Origin
Taiwan, Province of China
Dimensions
Thickness
0.564 in
Outside Dia.
0.923 in
Inside Dia.
0.557 in
Details
Vehicle Fit
Honda Accord 1985-84
Item
PCV Grommet
Material
Rubber
Attachment Method
Push On
Description
Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.