
Pcv Valve Tube, 46061
Mfr # 46061
Zoro # G8327962
product price: $14.79
/eaKey Features
Inside Diameter
0.441 in
Application
Saturn Vue 2007-02
Material
Rubber
Outside Diameter
0.732 in
Attachment Method
Slip on
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46061
Zoro #
G8327962
UPC #
37495460613
Country of Origin
Unknown
Dimensions
Inside Diameter
0.441 in
Outside Diameter
0.732 in
Details
Application
Saturn Vue 2007-02
Material
Rubber
Attachment Method
Slip on
Item
Emissions Hose
Description
Pcv Valve Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.