
Pinion Yoke
Mfr # 697-531
Zoro # G012538796
product price: $506.99
/ea
Free Shipping & Returns
Key Features
Mounting Hole Diameter
0.393 in
Color
Black
Spline Quantity
30
Inside Diameter
1.31 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
697-531
Zoro #
G012538796
UPC #
37495173223
Country of Origin
Unknown
Dimensions
Mounting Hole Diameter
0.393 in
Inside Diameter
1.31 in
Width
6 in
Length
3.93 in
Details
Color
Black
Spline Quantity
30
Material
Carbon Steel
Mounting Hole Quantity
4
Item
1 Pinion Yoke
Description
Direct replacement - this differential end yoke matches the fit and construction of the original yoke;Excellent value - this replacement end yoke offers original equipment quality at a fraction of the price of dealer parts;Quality materials - this end yoke is machined from cast iron for strength and is precision machined for reliability;Validated fit - this differential end yoke has been tested to confirm accurate fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.