Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinion Yoke

  • Mfr # 697-545

  • Zoro # G412538778


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
51.6 mm
Mounting Hole Quantity
4
Color
Silver
Width
125 mm
Spline Quantity
29
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697-545
Zoro #
G412538778
UPC #
37495173360
Country of Origin
Unknown

Dimensions

Inside Diameter
51.6 mm
Width
125 mm
Length
106.24 mm
Mounting Hole Diameter
7.94 mm

Details

Mounting Hole Quantity
4
Item
1 Differential End Yoke
Color
Silver
Spline Quantity
29
Material
Carbon Steel

Description

Direct replacement - this differential end yoke matches the fit and construction of the original yoke;Excellent value - this replacement end yoke offers original equipment quality at a fraction of the price of dealer parts;Quality materials - this end yoke is machined from cast iron for strength and is precision machined for reliability;Validated fit - this differential end yoke has been tested to confirm accurate fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.