Zoro Homepage

PLUG BUTTONS, 25PK

  • Mfr # 700-485

  • Zoro # G212538787


product price: $24.65
/pk 25, $0.99/ea

Key Features

Color/Finish
Black
Compatible Hole Diameter
0.75 in
Diameter
1 in
Packaging Type
Box
Includes
25 Plug Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-485
Zoro #
G212538787
UPC #
19495004851
Country of Origin
China

Dimensions

Compatible Hole Diameter
0.75 in
Diameter
1 in

Details

Color/Finish
Black
Packaging Type
Box
Includes
25 Plug Buttons
Material
Plastic

Description

Available in a large variety of sizes;Conveniently packaged in many different piece counts to assist with both small and large projects;Durable plastic or chrome design;A broad selection of assortments and quantities available

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.