
Power Outlet Wp, 56487
Mfr # 56487
Zoro # G8186544
original price: $22.89
8% off
new price: $20.85
/eaKey Features
Voltage
12V
Features
Weather Proof
Terminal Type
Lead Wire
Terminal Gender
Female
Terminal Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56487
Zoro #
G8186544
UPC #
37495564878
Country of Origin
Unknown
Details
Voltage
12V
Features
Weather Proof
Item
Cigarette Lighter Socket
Terminal Type
Lead Wire
Terminal Gender
Female
Terminal Material
Plastic
Description
Power Outlet Wp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.