
POWER PLUG
Mfr # 56480
Zoro # G712441754
product price: $12.49
/eaKey Features
Terminal Material
Plastic
Includes
Accessory Power Plug
Wire Size
18 GU
Tube Length
10.5 in
Terminal Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56480
Zoro #
G712441754
UPC #
-
Country of Origin
China
Dimensions
Wire Size
18 GU
Tube Length
10.5 in
Details
Terminal Material
Plastic
Includes
Accessory Power Plug
Item
Accessory Power Plug
Terminal Gender
Male
Terminal Type
Lead Wire
Wire Gauge Measurement
18 ga.
Wire Quantity
1
Description
Direct replacement - this cigarette lighter socket connector matches the appearance and function of the factory hardware on specified applications;Ideal solution - this connector is a reliable replacement for an original part that is missing or has failed due to fatigue;Durable construction - this part is made from quality materials to ensure reliable performance and long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.