
POWER STEERING CAP
Mfr # 54301
Zoro # G212447485
product price: $27.39
/eaKey Features
Includes
1 Cap
Diameter
22.5 mm
Color
Noir
Height
11 mm
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54301
Zoro #
G212447485
UPC #
37495889957
Country of Origin
Unknown
Dimensions
Diameter
22.5 mm
Height
11 mm
Details
Includes
1 Cap
Color
Noir
Material
Plastic
Description
Ideal replacement - this power steering reservoir cap matches the fit, function and appearance of a damaged or missing original equipment cap;Durable construction - made of quality materials for leak-free performance and a long service life;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and reliable performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.