
POWER STEERING CAP
Mfr # 82577
Zoro # G012438126
product price: $15.15
/eaKey Features
Height
3.28 in
Material
Plastic, Metal, Rubber
Dipstick Included
Yes
Diameter
1.65 in
Color/Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82577
Zoro #
G012438126
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Height
3.28 in
Diameter
1.65 in
Details
Material
Plastic, Metal, Rubber
Item
Coolant Cap
Dipstick Included
Yes
Color/Finish
Black
Connector Type
Screw On
Description
Ideal replacement - this power steering reservoir cap matches the fit, function and appearance of a damaged or missing original equipment cap;Durable construction - made of quality materials for leak-free performance and a long service life;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and reliable performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.