Zoro Homepage

Power Steering Cap

  • Mfr # 82605

  • Zoro # G212437851


product price: $27.75
/ea

Key Features

Color
Noir
Diameter
2 in
Height
2.8 in
Material
Plastic
Includes
1 Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82605
Zoro #
G212437851
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
2 in
Height
2.8 in

Details

Color
Noir
Material
Plastic
Includes
1 Cap

Description

Ideal replacement - this power steering reservoir cap matches the fit, function and appearance of a damaged or missing original equipment cap;Durable construction - made of quality materials for leak-free performance and a long service life;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.