Zoro Homepage

POWER STEERING CAP

  • Mfr # 82746

  • Zoro # G212437981


product price: $21.35
/ea

Key Features

Includes
1 Cap
Diameter
2 in
Material
Plastic
Color
Black and Gray
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82746
Zoro #
G212437981
UPC #
37495827461
Country of Origin
China

Dimensions

Diameter
2 in
Height
3.25 in

Details

Includes
1 Cap
Material
Plastic
Color
Black and Gray

Description

Ideal replacement - this power steering reservoir cap matches the fit, function and appearance of a damaged or missing original equipment cap;Durable construction - made of quality materials for leak-free performance and a long service life;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone try-on and material testing to ensure a quality fit and reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.