Zoro Homepage

Power Steering Pump Pulley, 300-005

  • Mfr # 300-005

  • Zoro # G6485882


product price: $43.99
/ea

Key Features

Material
Steel
Exterior Dia.
6-1/4 in
Vehicle Fit
Ford Taurus 1995-88, Ford Windstar 1998-95, Lincoln Continental 1994-88, Mercury Sable 1995-88
Color
Black
Number of Grooves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-005
Zoro #
G6485882
UPC #
019495033585
Country of Origin
China

Dimensions

Exterior Dia.
6-1/4 in

Details

Item
Power Steering Pump Pulley
Material
Steel
Vehicle Fit
Ford Taurus 1995-88, Ford Windstar 1998-95, Lincoln Continental 1994-88, Mercury Sable 1995-88
Color
Black
Number of Grooves
6
Belt Type
Serpentine
Grade
Regular
Number of Mounting Holes
1

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.