
Power Steering Pump Pulley, 300-101
Mfr # 300-101
Zoro # G6485794
product price: $20.15
/eaKey Features
Mounting Hole Quantity
1
Packaging Type
Box
Outside Diameter
6.5 in
Pulley Bore
0.7472
Mount Type
Press-fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-101
Zoro #
G6485794
UPC #
19495031925
Country of Origin
China
Dimensions
Outside Diameter
6.5 in
Details
Mounting Hole Quantity
1
Packaging Type
Box
Pulley Bore
0.7472
Mount Type
Press-fit
Item Grade
Standard Replacement
Groove Quantity
5
Includes
Pulley
Material
Composite
Color
Black
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.