
Power Steering Pump Pulley, 300-118
Mfr # 300-118
Zoro # G6489050
product price: $26.35
/eaKey Features
Material
Phenolic
Color
Black
Exterior Dia.
5.3 in
Vehicle Fit
Chrysler 2003-00, Dodge 2007-96, Plymouth 2000-96
Belt Type
Serpentine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-118
Zoro #
G6489050
UPC #
37495300940
Country of Origin
China
Dimensions
Exterior Dia.
5.3 in
Details
Item
Power Steering Pump Pulley
Material
Phenolic
Color
Black
Vehicle Fit
Chrysler 2003-00, Dodge 2007-96, Plymouth 2000-96
Belt Type
Serpentine
Number of Grooves
4
Number of Mounting Holes
1
Grade
Regular
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.