
Power Steering Pump Pulley, 300-312
Mfr # 300-312
Zoro # G6313859
product price: $17.19
/eaKey Features
Mounting Hole Quantity
1
Groove Quantity
4
Pulley Bore
17.93
Mount Type
Press-fit
Packaging Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-312
Zoro #
G6313859
UPC #
19495126348
Country of Origin
China
Dimensions
Outside Diameter
5.59 in
Details
Mounting Hole Quantity
1
Groove Quantity
4
Pulley Bore
17.93
Mount Type
Press-fit
Packaging Type
Box
Item Grade
Standard Replacement
Material
Composite
Includes
Pulley
Color
Black
Item
Pulley
Belt Type
Serpentine
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.