Zoro Homepage

Power Steering Pump Pulley, 300-313

  • Mfr # 300-313

  • Zoro # G6317952


product price: $18.55
/ea

Key Features

Material
Composite
Color
Black
Vehicle Fit
Chrysler 2008-01, Dodge 2008-00
Exterior Dia.
5.47 in
Belt Type
Serpentine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-313
Zoro #
G6317952
UPC #
19495126355
Country of Origin
China

Dimensions

Exterior Dia.
5.47 in
Bore Dia.
16 mm

Details

Item
Power Steering Pump Pulley
Material
Composite
Color
Black
Vehicle Fit
Chrysler 2008-01, Dodge 2008-00
Belt Type
Serpentine
Mount Type
Press-Fit
Grade
Regular
Number of Mounting Holes
1
Number of Grooves
6

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.